EUCN42U88 | ORTRONICS

ORTRONICS | EUCN42U88 | Euro Line Free Standing Cabinet, 800 X 800 42U

  • Manufacturer # EUCN42U88
  • Anixter #435560
Color: BLACK
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 800MM
Overall Height: 80.25"
Overall Width: 800MM
Rack Units: 42U
Seismic Rating: NO
Type: FREE-STANDING
Description

Single complete framed glass front door, Double opening metal rear door, handled lock in front with single- point locking, handled 3 point locking system at rear, opening side panels with locks, and 4 pcs 19" vertical mounting profiles, 4 pcs leveling fe

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items