EUCS42U810 | ORTRONICS

ORTRONICS | EUCS42U810 | Free Standing Server Cabinet, Euro Line, RAL 9005 Black, 42U, 19", 600 x 1000 MM, 4 Leveling Feet

  • Manufacturer # EUCS42U810
  • Anixter #435566
Color: BLACK
Material: STEEL
Model: SERVER
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 1000MM
Overall Height: 80.25"
Overall Width: 800MM
Rack Units: 42U
Seismic Rating: NO
Type: FREE-STANDING
Description

Double Winged Type complete framed 63% perforated front door with handled locking and 3 point locking system, Double Winged Type complete framed 63% perforated rear door with handled locking and 3 point locking system, opening side panels with lock, 4 pc

Features
  • Front Door Features a Full Length 63 Percent Vented Split Double Opening Monoblock
  • Turning Lever Lock and Three Point Locking Mechanism in Front Door
  • Frames are Made with 36 Fold Design for Increased Stability with 6ea
  • Multiple Cable Entry Points Provde Maximum Versatility
  • Rubber Edge Sliding Cover Mechanism Protects Cables both on Rof and Bottom Frames
  • Split Rear Door Double Opening Full Length 63 Percent Vented, Lockable, Removable with Three Point Locking Mechanism with a Turning Lever Lock
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items