Select Country and Language Europe, Middle East & Africa / English
Change Country
EUCS47U810 | ORTRONICS

ORTRONICS | EUCS47U810 | Euro Line Server Cabinet, 800 X 1000 47U

  • Manufacturer # EUCS47U810
  • Anixter #433140
Color: BLACK
Material: STEEL
Model: SERVER
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 1000MM
Overall Width: 800MM
Rack Units: 47U
Seismic Rating: NO
Type: FREE-STANDING
Description

Double Winged Type complete framed 63% perforated front door with handled locking and 3 point locking system, Double Winged Type complete framed 63% perforated rear door with handled locking and 3 point locking system, opening side panels with lock, 4 pc

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items