Select Country and Language Europe, Middle East & Africa / English
Change Country
EUCSHELFF80 | ORTRONICS

ORTRONICS | EUCSHELFF80 | Euro Line Fixed Cabinet Shelf, depth 800mm

  • Manufacturer # EUCSHELFF80
  • Anixter #435573
Color: BLACK
Shelf Application: STANDARD
Shelf Construction: SOLID
Shelf Mounting: SINGLE-SIDED
Shelf Movement: STATIONARY
Shelf Type: CABINET
Shelf Weight Capacity: STANDARD
Type: SHELVES
Description

Ortronics offers a range of sturdy equiment shelves and drawers to protect and support valuable equipment. Product Details: fixed shelf suitable for cabinets depth=600mm. RAL 9005 BLACK slotted.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items