EUCSVML42U | ORTRONICS

ORTRONICS | EUCSVML42U | Cable Management Panel, Euro Line,Vertical, For 42U 800 Network and Server Cabinet

  • Manufacturer # EUCSVML42U
  • Anixter #435588
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Vertical cable management panels with cover designed to manage large patch cable bundles in front of cabinet. Suitable to use with 800x800 and 800x1000 network and server cabinets. Product Details: 36 U vertical cable management Panel for 36U 800 networ

Features
  • Vertical Cable Management Panels with Cover Designed to Manage Large Patch Cable Bundles in Front of Cabinet
  • Suitable to Use with 800 x 800 and 800 x 1000 Network and Server Cabinet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items