EVFD-10 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | EVFD-10 | Enclosure Front Door, Vented, 22 Percent Open Area, 10RU, 20.04" Width x 1.4" Depth x 18.37" Height, Steel, Black Textured Powder Coated, For EWR Series Rack

  • Manufacturer # EVFD-10
  • Anixter #302405
Color: BLACK
Door Style: SINGLE
Door Type: VENTED
Type: DOORS
Features
  • Vented Front Door with 22 Percent Open Area
  • Matching Black Textured Powder Coat Finish
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items