EVFD-12 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | EVFD-12 | Enclosure Front Door, Vented, 22 Percent Open Area, 12RU, 20.04" Width x 1.4" Depth x 21.87" Height, Steel, Black Textured Powder Coated, For EWR Series Rack

  • Manufacturer # EVFD-12
  • Anixter #302406
Cable Management Type: COVERS/DOORS
Door Style: SINGLE
Door Type: VENTED
Filler Panel Rack Units: 12U
Panel Type: VENTED
Shelf Construction: VENTED
Shelf Mounting: SINGLE-SIDED
Shelf Weight Capacity: STANDARD
Features
  • Vented Front Door with 22 Percent Open Area
  • Matching Black Textured Powder Coat Finish
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items