EVIP-01 - EXACQ - Security IP Camera | Anixter
EVIP-01 | EXACQ

EXACQ | EVIP-01 | Security IP Camera License, exacqVision Pro

  • Manufacturer # EVIP-01
  • Anixter #386797
Type: CHANNEL LICENSE
Description

exacqVision Pro VMS (Video Management System) software comes pre-installed on all exacqVision A-Series Hybrid Servers and IP Servers, the enterprise-level Z-Series Hybrid and IP servers, and is available on the EL-S/EL-SR hybrid and EL-Series IP embedd ed

Features
  • Intuitive user interface requires little to no training.
  • Common client connects to multiple exacqVision servers to create scalable networks.
  • Easy-to-use, powerful video, audio and POS export features.
  • Multi-monitor client display and Video Wall.
Specifications
  • Single IP Camera License
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items