EVO-05LID - PELCO - Panoramic Camera, 360 | Anixter
EVO-05LID | PELCO

PELCO | EVO-05LID | Panoramic Camera, 360 Degree, Indoor, H.264/MJPEG, 2592 x 1520 Resolution, F2.0 Lens, 128 GB, 4.13 Watt, PoE

  • Manufacturer # EVO-05LID
  • Anixter #606656
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR / OUTDOOR
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 5 MEGAPIXELS
Signal Process: IP
Description

Evolution - 360-degree surveillance camera with award-winning Oncam Grandeye technology onboard The Evolution 360-Degree Indoor Camera is an IP camera with a 5-megapixel sensor and no moving parts. The unit is designed for quick and easy installations indoors where a professional light weight professional indoor enclosure is required. The Evolution Indoor Camera is a convenient surface-mounting enclosure that fully supports IEEE802.3af Class 2 Power-over-Ethernet for installation convenience. The Ev olution Indoor Camera provides total situational awareness over a 360-degree field of view, generating a number of video streams at a choice of resolutions as well as configurable privacy zones and video motion detection within defined areas of interes t. The Evolution Indoor Camera is suitable for ceiling, wall or table mounted applications and provides pleasing aesthetics in either black or white finish. A range of mounting accessories allows for easy ceiling, wall, pole and pendant mounting option s.

Must be a reseller to purchase this product

Features
  • Constant 360 Degree Surveillance with No Blind Spot
  • No Moving Parts, No Maintenance and Silent Operation
  • Up to 30fps Video Stream at 1 MP and 1/4 MP
  • 0.2 Lux Minimum Illumination and Electronic WDR
  • Micro SD Card Slot for Local Event Recording
  • Configule Privacy Region
  • Polygonal Video Motion Detection Region
  • Market Leading on Cam Grandeye 3D Dewarping Software
  • Full Live and Retrospective Dewarping Available
  • Camera Features are Accessible Through VMS Platform
  • Simultaneous Multiple Video Stream
  • 10gital Zoom Capability Through Client-Side Dewarping
  • Streaming with Multiple Quality Levels
  • Optimizes Bandwidth and Storage Utilization
  • Intuitive Web-Based Interface for Viewing and Configuration
  • Supported by Major VMS/NVR System
  • Videoxpert and DigitSentry
  • ONVIF Profile S Conformant
Tech. Info & Standards

ISO 9001, IEEE 802.3af, CE, AS/NZS CISPR 22, CISPR 24, FCC, ICES-003, KCC, CU, RCM, SASO UL 60950-1, CAN/CSA C22.2, REACH

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items