Select Country and Language Europe, Middle East & Africa / English
Change Country
EVTA-1 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | EVTA-1 | 1 SPACE (1 3/4") VENT, VERTICAL SLOTS, BLACK BRUSHED FINISH

  • Manufacturer # EVTA-1
  • Anixter #302412
Color: BLACK
Filler Panel Rack Units: 1U
Panel Location: FILLER/BLANKING
Panel Type: VENTED
Type: PANELS
Features
  • Economical vented panel with a vertical punched pattern
Specifications
  • Finish Type: Black Brushed and Anodized
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items