EWR-10-22 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | EWR-10-22 | Economical Sectional Rack, 150 Lb Capacity, 23.38" Width x 22.33" Depth x 24.5" Height, Steel, Textured Black Powder Coated

  • Manufacturer # EWR-10-22
  • Anixter #275160
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 22.3"
Overall Height: 24.5"
Overall Width: 23.4"
Rack Units: 10U
Rail Style: TAPPED
Type: WALL-MOUNT
Features
  • Fully Welded Construction for Strength
  • Patented Tool Free Quick-Mount System for Center Section Mounting
  • Center Section Swing is Reversible and Can be Both Keylocked and Padlocked
  • Center Section is Keyed Differently from Optional Front Door for Securiy
  • Optimized for Passive Thermal Management
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items