Select Country and Language Europe, Middle East & Africa / English
Change Country
EWR-8-22SD | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | EWR-8-22SD | WALL RACK SECTIONAL FITS 20" DEEP EQUIP 8 RMU 21" HIGH ECONOMICAL W/DOOR

  • Manufacturer # EWR-8-22SD
  • Anixter #275163
Airflow: FRONT-TO-REAR
Color: BLACK
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 22.3"
Overall Height: 21"
Overall Width: 23.4"
Rack Units: 8U
Rail Style: TAPPED
Seismic Rating: NO
Type: WALL-MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items