EXPD7C1-3 - VIDEOLARM - Purge explosive | Anixter
EXPD7C1-3 | VIDEOLARM

VIDEOLARM | EXPD7C1-3 | Purge explosive environments outdoor HD network camera system

  • Manufacturer # EXPD7C1-3
  • Anixter #507854
Compression Type: H.264
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL/ZOOM
PoE: NO
Position Type: PAN-TILT ZOOM
Resolution: HDTV 1080P
Signal Process: IP
Description

EXO Series Camera Systems, with high-definition (HD) network cameras, standard H.264 compression and ONVIF support, are the professional's
choice for capturing brilliant, 1080p full HD video in extreme applications. The EXO Series is built tough to wi thstand extreme temperature
ranges, power surges, heavy impacts, corrosion, and even bullets. Engineered into a multitude of rugged, environment-specific enclosures,
there is an EXO Camera System solution for nearly any hostile environment.
The EXO xplosion-Proof Camera
System is a highly effective solution
for monitoring activity in hazardous,
explosive environments. Operating
on a supply of compressed air or
inert gas, the system regulates the
pressure within the sealed camera
enclothereby protecting it from
extremely hazardous fumes or gases,
which could ignite a violent explosion.
UL approved for hazardous locations
(Class 1/Division 2, Class 2/Division 2).
Certified to UL NFPA 496 purged and
pressurized enclosures foectrical
equipment, and to UL NFPA 60950-1
for information technology equipment.

Features
  • HDTV 1080P (twice the number of pixels as 720P, and 6 times more than D1)
  • 30x zoom option / optical and total zoom ratio of 360x with 12x digital zoom
  • 20x zoom option / optical and total zoom ratio of 240x with 12x digital zoom
  • H.264 High Profile / MPG-4, M-JPEG compression
  • Video Output H.264: Up to HD 1080p @ 30 fps / 720p @ 60fps
  • Auto Wide Dynamic Range and True Day & Night technology with an automatically removable IR-cut filter. Provides the best picture regardless of lighting conditions
  • ONVI, PSIA (Milestone, ONSSI), and GENETEC API, supported
  • Easy set up and configuration
  • Built-in surge protection
  • Heavy-duty pan/tilt mechanism, 360 degree continuous rotation and 5 above the horizon tilt
  • OptiClear lower dome offers clarity, durability d chemical resistance
  • Meets IP66/67/68 rating, depending on model
  • Meets NEMA 4X and NEMA TS2 standards (most models)
  • Temperature range: -58ºF to 140ºF (-50C to 60C), up to 165ºF (74ºC) (Per NEMA TS2)
  • IK10 Impact rated
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items