EXTREMH07RN-F | TOP CABLE

TOP CABLE | EXTREMH07RN-F | 10MM/2C H07RN-F2 BLU/BRN CORES 450/750V BLACK WITH 2 RED STRIPES

  • Manufacturer # EXTREMH07RN-F
  • Anixter #H07RNF-2C-0100-32
Conductor Count: 2 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 10MM SQUARED
Conductor Stranding: 50 STRANDS IN EACH CONDUCTOR
Conductor Type: FINELY STRANDED
Earth/Ground Wires: NO
Insulation Material: EPR-ETHYLENE PROPYLENE RUBBER
Jacket Color: BLACK/RED
Jacket Material: PCP-POLYCHLOROPRENE
Product Type: 450/750V H07RN-F FLEXIBLE CABLES
Screen/Shield: UNSHIELDED
Standards: CE
Voltage Range: 450V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items