F-1000BT - TOA ELECTRONICS INC - Wide | Anixter
F-1000BT | TOA ELECTRONICS INC

TOA ELECTRONICS INC | F-1000BT | Wide Dispersion Speaker, 15 Watt (100 Volt Line), 85 to 20000 Hertz, 87 dB Sensitivity, 5.12" Width x 5.16" Depth x 7.95" Height, Black High Impact Polystyrene Resin

  • Manufacturer # F-1000BT
  • Anixter #449852
Type: SPEAKER
Description

The TOA F-1000 Series comprise a two-way speaker line of compact units offering wide frequency response and higher, more powerful performance. These highly adaptable speaker systems are intended to meet the requirements of a wide range of venues and ap plications, both indoors and outdoors. For clear, wide-area sound coverage, the Series include wide dispersion-angle (90 x 90 ) high-frequency horn (Octagonal Horn). High-impedance and low-impedance models are available. Low impedance models come with separate HF and LF protection circuitry. High impedance models have a rear-panel rotary control for making impedance settings that optimally match amplifier and speaker performance. The speaker units have a design that combines stylishness and a high d egree of performance-enhancing rigidity. Even the decor-enhancing convex bulge on the side of the casing serves to improve rigidity. Brackets for easy speaker-stand, wall and ceiling installation are included, and there are also optionally available br ackets for more challenging installation venues and sound reinforcement applications. Push-in terminals make connections quick and easy, and there are models for outdoor use that meet IPX4 splash-proof standards.

Features
  • 90 x 90 Degree Dispersion Angle High-Frequency Horns (Octagonal Horn) Ensure an Enhanced Sound Coverage Area and a More Even Balanced Tone
  • Splash-Proof Design with Anticorrosive Punching Net and Terminal Cover, Meeting IPX4 Splash-Proof Ratings
  • All Speaker Models are Repaintable
  • Low Impedance Models have High and Low Frequency Filter and Protection Circuitry
  • Included Accessory Brackets Allow a Wide Choice of Installations on Walls, Ceilings and Speaker Stands
  • Optionally Available Brackets Meet an Een Wider Variety of Installation Demands
  • Stylish and Highly Rigid Casing Design for Attractive Installation with Clearer Sound Reproduction
  • Sensitivity 87dB (1W, 1M)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items