F00612-2 - HARBOUR INDUSTRIES CANADA - 10AWG | Anixter
F00612-2 | HARBOUR INDUSTRIES CANADA

HARBOUR INDUSTRIES CANADA | F00612-2 | 10AWG 37 STR RED JKT 5KV TEFZEL -750 LEAD WIRE

  • Manufacturer # F00612-2
  • Anixter #5MG-1001-03
Conductor Count: 1 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 10 AWG
Conductor Stranding: 37 STRANDS IN EACH CONDUCTOR
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: FEP - FLUORONATED ETHYLENE PROPYLENE
Jacket Color: RED
Product Type: MOTOR LEAD
Screen/Shield: UNSHIELDED
Standards: UL
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 5KV
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items