F1053/32 BK005 - ALPHA WIRE - | Anixter
F1053/32 BK005 | ALPHA WIRE

ALPHA WIRE | F1053/32 BK005 | FIT-Heat-Shrink-Tubing, Shrink-Tubing, 0_046

  • Manufacturer # F1053/32 BK005
  • Anixter #AFIT-105-3/32-02
Dual: NO
Heat Shrink: YES IS SHRINK TUBING
MIL SPEC: YES
Material/Type: IRPVC-CROSS LINKED/IRRADIATED PVC
Military Color Code: BLACK
Military Spec: M23053/2C
Size By Inch Fractions: 3/32 INCH
Sleeving: NO
Spiral Wrap: NO
UL: YES
WALL TYPE: Single Or Dual: SINGLE WALL
ZIPPER: NO
Applications

FIT heat-shrink tubing offers a reliable way to protect and seal terminations or add additional mechanical ruggedness. FIT preferred heatshrink products are made from premium compounds under the tightest manufacturing controls.

Tech. Info & Standards

CSA 198
UL VW-1
UL 224
AMS DTL-23053_2 CL1 except Longitudinal Shrinkage

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items