F2211/16 BK001 - ALPHA WIRE - | Anixter
F2211/16 BK001 | ALPHA WIRE

ALPHA WIRE | F2211/16 BK001 | FIT-Heat-Shrink-Tubing, Shrink-Tubing, -55 to 135 Degrees, 0_031

  • Manufacturer # F2211/16 BK001
  • Anixter #AFIT-221-1/16-02
Dual: NO
Heat Shrink: YES IS SHRINK TUBING
MIL SPEC: YES
Material/Type: IRRPO-CROSS LINKED/IRRADIATED POLYOLEFIN
Military Color Code: BLACK
Military Spec: MIL-23053/5C
Size By Inch Fractions: 1/16 INCH
Sleeving: NO
Spiral Wrap: NO
UL: YES
WALL TYPE: Single Or Dual: SINGLE WALL
ZIPPER: NO
Applications

FIT heat-shrink tubing offers a reliable way to protect and seal terminations or add additional mechanical ruggedness. FIT preferred heatshrink products are made from premium compounds under the tightest manufacturing controls.

Tech. Info & Standards

CA Prop 65
CSA 198
AMS DTL-23053_5 CL 1 Colors
AMS DTL-23053_5 CL 2 Clear
UL 224

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items