F250BT-C | PANDUIT

PANDUIT | F250BT-C | Build-Up Tube Kit For 250µm Cable, Pack of 100

  • Manufacturer # F250BT-C
  • Anixter #378273
Fiber Type: BREAKOUT KITS
Type: FIBER
Description

250 micron fiber build-up tube kit; includes 100 build-up tubes and supplemental installation instructions.

Features
  • Includes 100 build-up tubes and supplemental instructions for terminating Panduit field polish, Opti-Crimp(TM), or OptiCam(TM) Fiber Optic Connectors onto 250µm coated fiber
  • Used with 900µm boots included with connectors and the current fiber optic termination kit
Specifications
  • 250 Micron Fiber Build-Up Tube Kit
  • Includes: 100 Build-Up Tubes, Supplemental Installation Instructions
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items