F3 | VICON

VICON | F3 | 4 SERIES MINI DOME TELEPHOTO LENS

  • Manufacturer # F3
  • Anixter #429478
Environment Type: IN/OUT
Focal Length: FIXED
Lens Mount: M12
Type: LENS
Description

Alliance-mini Dome Telephoto Lens for IQD3X

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items