F40A23300000011 - PROMISE TECHNOLOGY INC - | Anixter
F40A23300000011 | PROMISE TECHNOLOGY INC

PROMISE TECHNOLOGY INC | F40A23300000011 | VESS A2330 NVR WS7P 2U 6 X 6TB SATA HDD (36TB) 6 BAYSINTEL CELERON J1900

  • Manufacturer # F40A23300000011
  • Anixter #780765
Audio: YES
Mount Type: RACK
Storage Capacity: 36 TERABYTES
Type: NVR
Description

The Promise Vess Series of NVR appliances are reliable integrated server and storage solutions for IP video surveillance. Vess NVR appliances are open platform solutions that can be deployed with any of the leading IP cameras and video management softw are (VMS) for installations of any size - from standalone units for retail stores to large scale deployments requiring hundreds of cameras and petabytes of storage.
NVR appliance for small-sized IP video surveillance deployments. Reliable and easy to set up. It is the ideal solution for customers requiring a cost-effective solution that offers low latency recording to safely store all the footage needed to protect their business.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items