Select Country and Language Europe, Middle East & Africa / English
Change Country
F40VA2602000000 | PROMISE TECHNOLOGY INC

PROMISE TECHNOLOGY INC | F40VA2602000000 | VessApp Series - Server/Storage appliance. Optimised for Video Surveillance up to 120 IP cameras. Windows or Linux OS. Complaint with leading VMS vendors like Milestone and SeeTec. RAID storage fully populated with 16 x 2TB SATA HDD drives

  • Manufacturer # F40VA2602000000
  • Anixter #517367
Hard Drive Type: SATA
Mount Type: RACK
Operating System: WINDOWS/LINUX
Storage Capacity: 32 TERABYTES
Type: STORAGE/SERVER
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items