Select Country and Language Europe, Middle East & Africa / English
Change Country
F40VA2654000000 | PROMISE TECHNOLOGY INC

PROMISE TECHNOLOGY INC | F40VA2654000000 | NVR Storage Appliance, Vess A2600, Includes 8X 3TB SATA HDD (24Tb) 3U16 Storage Appliance (Windows 7)

  • Manufacturer # F40VA2654000000
  • Anixter #608923
Hard Drive Type: SATA
Mount Type: RACK
Operating System: WINDOWS
Storage Capacity: 24 TERABYTES
Type: STORAGE/SERVER
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items