Select Country and Language Europe, Middle East & Africa / English
Change Country
F4266ANX | B-LINE

B-LINE | F4266ANX | 42U FUSION CABINET 600X600MM 1PR 19" RAILS GLASS FRONT DOORMETAL BACK DOOR GREY

  • Manufacturer # F4266ANX
  • Anixter #266063
Color: GREY
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 600MM
Overall Height: 78.9"
Overall Width: 600MM
Rack Units: 42U
Rail Style: TAPPED
Seismic Rating: NO
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items