Select Country and Language Europe, Middle East & Africa / English
Change Country
F4281S6CGVPVVVG | B-LINE

B-LINE | F4281S6CGVPVVVG | 42U FUSION CAB 800X1000MM 1PR RAILS, GLASS FRONT DOOR VENTEDBK DOOR, VENTED TOP

  • Manufacturer # F4281S6CGVPVVVG
  • Anixter #278260
Color: GREY
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 1000MM
Overall Height: 78.9"
Overall Width: 800MM
Rack Units: 42U
Rail Style: TAPPED
Seismic Rating: NO
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items