Select Country and Language Europe, Middle East & Africa / English
Change Country
F4768ANX | B-LINE

B-LINE | F4768ANX | 47U FUSION CABINET 600X800MM 1PR 19" RAILS GLASS FRONT DOORMETAL BACK DOOR GREY

  • Manufacturer # F4768ANX
  • Anixter #278258
Color: GREY
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 800MM
Overall Width: 600MM
Rack Units: 47U
Rail Style: TAPPED
Seismic Rating: NO
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items