F512D5-5M20Y | PANDUIT

PANDUIT | F512D5-5M20Y | QuickNet 12-Fiber Female MPO to Female MPO Interconnect Cable Assembly, Multimode 50/125µm OM2, 20 MT

  • Manufacturer # F512D5-5M20Y
  • Anixter #344325
Connector Type: MPO - MPO
Fiber Type: OM2
Length: 20 M : 65.62 FT.
Number of Fibers: 12 FIBER
Type: PATCH CORDS
Description

Female MPO* to female MPO* 12-fiber interconnect cable assembly (one female MPO* connector on each end on ribbon interconnect cable) - 50/125µm. Outside diameter: 5mm x 2.5mm.

Features
  • Pass all TIA/EIA-568-B.3 performance requirements
  • FOCIS-5 compliant
  • Insertion loss per mated pair: 0.50 dB typical; 0.75 dB max.
  • Factory terminated and 100% tested for insertion loss
  • Insertion loss data recorded for every multimode cable assembly
  • Lifetime traceability of test data to a Q.C. number on each cable assembly
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items