F5E10A-10M2 | PANDUIT

PANDUIT | F5E10A-10M2 | Patch Cord, LC (Keyed A - Black) To LC Connectors, 2-Fibers 50/125µm Duplex Multimode, 1.6mm Jacketed, Orange Jacket, 2 MT

  • Manufacturer # F5E10A-10M2
  • Anixter #417817
Connector Type: LC - LC
Fiber Type: OM2
Length: 2 M : 6.56 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
Description

LC (keyed A - black) to LC multimode duplex patch cord, 1.6mm jacketed cable (one duplex keyed LC connector on one end and one duplex LC connector on the other end) û 50/125µm.

Features
  • Pass all TIA/EIA-568-B.3 performance requirements
  • Insertion loss per connection: 0.10 dB typical; 0.30dB maximum
  • Include color-specific keys with positive and negative keying features to mechanically and visually distinguish connections to prevent unauthorized mating with unlike keyed or non-keyed adapters
  • Part of a complete Keyed LC System that includes Opti-Core(TM) Patch Cords and Pigtails, OptiCam(TM) Pre-Polished Cam Connectors, Opticom(TM) Fiber Adapter Panels (FAPs), and Mini-Com(TM) Adapter Modules
  • Factory terminated and 100% tested for insertion loss
  • Insertion loss data recorded for every multimode patch cord
  • Lifetime traceability of test data to a Q.C. number on each patch cord
  • Highest quality flame retardant fiber optic cable with tight-buffered coating on each optical fiber
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items