Select Country and Language Europe, Middle East & Africa / English
Change Country
F5E3-10M50 | PANDUIT

PANDUIT | F5E3-10M50 | 2F PATCHCORD MM 50/125 OM2 OPTICORE SC-LC DUPX 3MM ORANGE 50 MT

  • Manufacturer # F5E3-10M50
  • Anixter #325799
Connector Type: SC - LC
Fiber Type: OM2
Length: 50 M : 164.04 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items