F6B10-NM1Y | PANDUIT

PANDUIT | F6B10-NM1Y | LC-Pigtail Fiber Patch Cord mm 62.5µm Simplex Buffered 1m

  • Manufacturer # F6B10-NM1Y
  • Anixter #332336
Connector Type: LC - PIGTAIL
Fiber Type: OM1
Length: 1 M : 3.28 FT.
Number of Fibers: 1 FIBER
Type: PIGTAIL
Description

LC to pigtail multimode simplex pigtail, 900µm buffered fiber (one LC connector on one end and open on the other end) - 62.5/125µm.

Features
  • Pass all TIA/EIA-568-B.3 performance requirements
  • Insertion loss per connection: 0.10 dB typical; 0.30dB maximum
  • Factory terminated and 100% tested for insertion loss
  • Insertion loss data recorded for every multimode patch cord
  • Lifetime traceability of test data to a Q.C. number on each patch cord
  • SC Duplex Patch Cords include SC Duplex Clips to maintain polarity
  • Highest quality flame retardant fiber optic cable with tight-buffered coating on each optical fiber
Specifications
  • Simplex Fiber Optic Patch Cord
  • Fiber Type: Multimode
  • Fiber Cable Type: Tight-Buffered
  • Fiber Count: 1
  • Connector Type: LC Connector to Pigtail
  • Length: 1 m (3.28 ft)
  • Fiber Compatibility: OM1 62.5/125µm
  • Fiber Cable Size: 900µm
  • Flammability Rating: RiFNR)
  • Cable Color: Orange
  • Insertion Loss: 0.1 dB Typical, 0.3 dB Maximum
  • ETIM Number: EC000748
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items