F6D2-3M1Y - PANDUIT - ST-SC 62.5 micron mm | Anixter
F6D2-3M1Y | PANDUIT

PANDUIT | F6D2-3M1Y | ST-SC 62.5 micron mm Duplex Patch Cord 1m

  • Manufacturer # F6D2-3M1Y
  • Anixter #219829
Connector Type: ST COMPATIBLE - SC
Fiber Type: OM1
Length: 1 M : 3.28 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
Features
  • Pass all TIA/EIA-568-B.3 performance requirements
  • Insertion loss per connection: 0.10 dB typical; 0.30dB maximum
  • Factory terminated and 100% tested for insertion loss
  • Insertion loss data recorded for every multimode patch cord
  • Lifetime traceability of test data to a Q.C. number on each patch cord
  • SC Duplex Patch Cords include SC Duplex Clips to maintain polarity
  • Highest quality flame retardant fiber optic cable with tight-buffered coating on each optical fiber
Specifications
  • Duplex Hybrid Patch Cord
  • Fiber Type: Multimode
  • Fiber Cable Type: Jacketed
  • Fiber Count: 2
  • Connector Type: ST to SC
  • Length: 1 m
  • Fiber Compatibility: OM1 62.5/125 um
  • Fiber Cable Size: 3 mm
  • Flammability Rating: Riser (OFNR)
  • Cable Color: Orange
  • Insertion Loss: 0.1 dB Typical, 0.3 dB Maximum
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items