F6D6P-NM2Y - PANDUIT - Patch Cord, FJ Plug | Anixter
F6D6P-NM2Y | PANDUIT

PANDUIT | F6D6P-NM2Y | Patch Cord, FJ Plug To Pigtail (Open End), 2-Fibers Multimode OM1 62.5/125µm, Riser Rated, 3mm Jacketed, Orange Jacket, 2 MT

  • Manufacturer # F6D6P-NM2Y
  • Anixter #520740
Connector Type: FJ - PIGTL
Fiber Type: OM1
Length: 2 M : 6.56 FT.
Number of Fibers: 2 FIBER
Type: PIGTAIL
Description

FJ Plug to Pigtail 62.5 Micron Duplex 3 mm Jacketed Cable Patch Cords, 2 Meters, Pass all TIA/EIA-568-B.3 performance requirements, insertion loss per connection, 0.10 dB typical; 0.30dB maximum, factory terminated and 100 percent tested for insertion loss, insertion loss data recorded for every multimode patch cord, lifetime traceability of test data to a Quality Control number on each patch cord, SC Duplex Patch Cords include SC Duplex Clips to maintain polarity, highest quality flame retardant fiber optic cable with tight-buffered coating on each optical fiber.

Features
  • Pass all TIA/EIA-568-B.3 performance requirements
  • Insertion loss per connection: 0.10 dB typical; 0.30dB maximum
  • Factory terminated and 100% tested for insertion loss
  • Insertion loss data recorded for every multimode patch cord
  • Lifetime traceability of test data to a Q.C. number on each patch cord
  • SC Duplex Patch Cords include SC Duplex Clips to maintain polarity
  • Highest quality flame retardant fiber optic cable with tight-buffered coating on each optical fiber
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items