Select Country and Language Europe, Middle East & Africa / English
Change Country
F6JBP5ZIB4MBL/N | PANDUIT

PANDUIT | F6JBP5ZIB4MBL/N | 4CON FTP CBL ASSY CAT6 T568B STRANDED LSZH/CM RJ45/TX6 PLUSSHIELDED GRAY 4 MT

  • Manufacturer # F6JBP5ZIB4MBL/N
  • Anixter #327407
Category: CATEGORY 6
Color: GREY
Connector Type: RJ45 TO RJ45
Lengths: 4 M : 13.12 FT.
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items