F912D5-5M15Y | PANDUIT

PANDUIT | F912D5-5M15Y | QuickNet Female MPO to Female MPO Interconnect Cable Assembly, Single-mode 9/125 micron OS1/OS2, 15 MT

  • Manufacturer # F912D5-5M15Y
  • Anixter #334959
Connector Type: MPO - MPO
Fiber Type: OS1
Length: 15 M : 49.21 FT.
Number of Fibers: 12 FIBER
Type: PATCH CORDS
Description

Female MPO* to female MPO* twelve strand fiber optic cable assembly (one female MPO* connector on each end on ribbon interconnect cable) - 9/125µm. Outside diameter: 5mm x 2.5mm.

Features
  • Pass all TIA/EIA-568-B.3 performance requirements
  • FOCIS-5 compliant
  • 100% factory inspected end face geometry (SC, ST and FJ(TM) end faces are 100% inspected in compliance with Telcordia GR-326-CORE, Issue 3)
  • Insertion loss per mated pair: .50 dB typical; .75 dB max.
  • 8-degree APC polish (55dB minimum Return Loss) on single-mode MTP* and UPC polish (55dB minimum Return Loss) on single-mode LC and SC satisfy high-speed network application requirements
  • Factory terminated, assembled and 100% tested for insertion loss and return loss
  • Insertion loss and return loss data recorded for every single-mode cable assembly
  • Lifetime traceability of test data to a Q.C. number on each cable assembly
  • 2-pin alignment assures consistent repeatable performance
Specifications
  • Fiber Optic Interconnect Cable Assembly
  • Fiber Type: Single-Mode
  • Fiber Cable Type: Ribbon
  • Fiber Count: 12
  • Connector Type: MPO Female to MPO Female
  • Assembly Length Range: 10 - 19 m (33 - 65 ft)
  • Length: 15 m (49.21 ft)
  • Fiber Compatibility: OS1 9/125 um
  • Fiber Cable Size: 5 mm x 2.5 mm O.D.
  • Flammability Rating: Plenum (OFNP)
  • Cable Color: Yellow
  • Connector Color: Green With Black Boots
  • Return Loss: 55 dB (Minimum)
  • Insertion Loss: Per Mated Pair 0.5 dB Typical, 0.75 dB Maximum
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items