Select Country and Language Europe, Middle East & Africa / English
Change Country
F9G1BA1GC6003M | FIBERDYNE

FIBERDYNE | F9G1BA1GC6003M | FO CONN PIGTAIL SM 9/125 SC ULTRA PC ON 900UM FIBRE LSZH, 3 MT

  • Manufacturer # F9G1BA1GC6003M
  • Anixter #262516
Connector Type: SC - PIGTAIL
Fiber Type: OS1
Length: 3 M : 9.84 FT.
Type: PIGTAIL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items