Select Country and Language Europe, Middle East & Africa / English
Change Country
F9G1BB1FC1002MR | FIBERDYNE

FIBERDYNE | F9G1BB1FC1002MR | FO ST-PIGTAIL MM 50/125 900UM, RISER RATED, 2 MT

  • Manufacturer # F9G1BB1FC1002MR
  • Anixter #268825
Connector Type: ST COMPATIBLE - PIGTAIL
Fiber Type: OM3
Length: 2 M : 6.56 FT.
Type: PIGTAIL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items