F9LE10-10M3 | PANDUIT

PANDUIT | F9LE10-10M3 | Opti-Core Single-Mode OS2 9/125 um Duplex Fiber Optic Patch Cord, 2 Fiber, 1.6 mm Jacketed Cable, LC To LC Connector, LSZH Rated, 3 m

  • Manufacturer # F9LE10-10M3
  • Anixter #343680
Connector Type: LC - LC
Fiber Type: OS1
Length: 3 M : 9.84 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
Description

LC to LC single-mode duplex patch cord, 1.6mm jacketed cable (one duplex LC connector on each end) - 9/125µm.

Features
  • Factory terminated and 100% tested for insertion loss (all) and return loss (10Gig and SM) - Assures high performance for increased up-time and lower cost of ownershipLow smoke zero halogen rated jacket - meets IEC-60332 (LSZH) flame rating for standard
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items