Select Country and Language Europe, Middle East & Africa / English
Change Country
FACEPLATE2PBEV | FIBREFAB

FIBREFAB | FACEPLATE2PBEV | SINGLE GANG BEVELLED FACEPLATE86X86MM WHITE

  • Manufacturer # FACEPLATE2PBEV
  • Anixter #410612
Color: OFFWHITE
Gang: 1
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 1
Description

OptronicsPLUS 86x86mm Single Gang 2 PositionBeveled Faceplate - Box of 1

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items