FAIOSS2PY - CURTIS HOLT (EAST ANGLIA) - | Anixter
FAIOSS2PY | CURTIS HOLT (EAST ANGLIA)

CURTIS HOLT (EAST ANGLIA) | FAIOSS2PY | FAIOSS2PY SQUARE MOUTHED SHOVEL WITH D HANDLE

  • Manufacturer # FAIOSS2PY
  • Anixter #SMCSHS002
Category: GROUNDWORK TOOLS
Diameter: NONE
Length: NONE
Material: STEEL
Product Type: CONTRS TOOL - SHOVEL - SQUARE
Special Attribute 1: HANDLE TYPE - D
Width / Size: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items