Select Country and Language Europe, Middle East & Africa / English
Change Country
FAN-10 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | FAN-10 | 10 Fan, 550 Cfm (120 V AC) Cord And Hardware Included

  • Manufacturer # FAN-10
  • Anixter #231216
Airflow/Thermal Mgt Type: FANS/FAN TRAYS
Color: BLACK
Type: AIRFLOW/THERMAL MANAGEMENT
Description

High Quality Fans
Featuring smooth, ball-bearing design, the 120V mount flush and come in 4-1/2, 6 and 10 models. Mounting hardware and cord included with each unit.

Features
  • Featuring smooth, ball bearing design for extra quiet operation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items