Select Country and Language Europe, Middle East & Africa / English
Change Country
FAN-BT36-12 | CORNING

CORNING | FAN-BT36-12 | Buffer Tube Fan-Out Kit, indoor, 12 fiber, 36-in legs

  • Manufacturer # FAN-BT36-12
  • Anixter #189218
Fiber Type: BREAKOUT KITS
Type: FIBER
Description

Corning Cable Systems Indoor Buffer Tube Fan-Out Kits are specifically designed for the termination of 6- and 12-fiber buffer tubes. These buffer tube fan-out kits provide the ultimate solution for those users who want to field-install connectors on 250 µm coated fibers. The kits provide the most compact, easy-to-install fan-out solution requiring no additional hardware or space than that required for terminating tight-buffered cables. Indoor Kits feature a 900 µm Fan-Out Assembly that is color-coded to match the fiber color scheme. The Fan-Out Assembly is available with 6- or 12-fiber units in lengths of 0.6 m (25-in) or 1.2 m (47-in). These different lengths provide the installer the flexibility needed for a variety of hardware options.

Features
  • Snap together furcation: Eliminates epoxy for indoor kits
  • Fiber routing capabilities - better fiber management
  • Kits provide the most compact, easy-to-install fan-out solution requiring no additional hardware or space than that required for terminating tig
Specifications
  • Environment: Indoor
  • Fanout Type: Buffer Tube
  • Product Type (FOJP): Fan-Out Kits
  • Cable Type (Fan-Out Kit): Cable with 250 µm fiber
  • Fan-Out Tubing Color: Blue, Orange, Green, Brown, Slate, White, Red, Black, Yellow, Violet, Rose, Aqua
  • Fiber Count (Fan-Out Kit): 12
  • Furcation Length (Metric): 44.5 mm
  • Furcation Length (US): 1.75 in
  • Tubing Length (Metric): 914.4 mm
  • Tubing Length (US): 36 in
  • Tubing Outer Diameter: 0.9 mm
  • Temperature - Operation (Metric): 0 C to 70 C
  • Temperature - Operation (US): 32 F to 158 F
Tech. Info & Standards

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items