Select Country and Language Europe, Middle East & Africa / English
Change Country
FAN-OD25-06 | CORNING

CORNING | FAN-OD25-06 | Buffer Tube Fan-Out Kit, outdoor, 6 fiber, 25-in legs

  • Manufacturer # FAN-OD25-06
  • Anixter #179221
Fiber Type: BREAKOUT KITS
Length of Tubing (in.): 25
No. of Fibers/Tube: 6
Type: FIBER
Description

Corning Cable Systems Outdoor Buffer Tube Fan-Out Kits provide the ultimate solution for the field installation of connectors for the termination of 6- and 12-fiber buffer tubes. Ideal for cross-connects, these kits provide the most compact, easy-to-install fan-out solution. The compact design requires no additional hardware or space than that required for terminating tight-buffered cables. The 900 µm fan-out assembly is color coded to match the fiber color scheme and is available in 6- or 12-fiber units in lengths of 25- or 47-in. These different lengths provide the installer the flexibility needed for a variety of hardware options.

Features
  • Eliminates Epoxy for Indoor Kits
  • Better Fiber Management
  • The Compact Design Requires no Additional Hardware or Space than that Required for Terminating Tight Buffered Cables
Specifications
  • Environment: Outdoor
  • Fanout Type: Buffer Tube
  • Product Type (FOJP): Fan-Out Kits
  • Cable Type (Fan-Out Kit): Cable with 250 µm fiber
  • Fan-Out Tubing Color: Blue, Orange, Green, Brown, Slate, White
  • Fiber Count (Fan-Out Kit): 6
  • Furcation Length (Metric): 44.5 mm
  • Furcation Length (US): 1.75 in
  • Tubing Length (Metric): 635 mm
  • Tubing Length (US): 25 in
  • Tubing Outer Diameter: 0.9 mm
  • Temperature - Operation (Metric): -40 C to 70 C
  • Temperature - Operation (US): -40 F to 158 F
Tech. Info & Standards

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items