Select Country and Language Europe, Middle East & Africa / English
Change Country
FAP6WAQDLCZ | PANDUIT

PANDUIT | FAP6WAQDLCZ | FAP with 6 LC Duplex 10 Gig OM3/OM4 Multimode Adapters (Aqua) Zirconia

  • Manufacturer # FAP6WAQDLCZ
  • Anixter #313274
Connector Type: LC
Enclosure Type: OPTICOM
Fiber Count: 6
Features
  • Snap quickly into the front of all Opticom(TM) components
  • Loaded panels available with MPO/MPO, LC, SC, ST, MT-RJ or FC adapters
  • LC fiber adapter panels are Sr./Jr. to conserve enclosure space
  • Choice of phosphor bronze or zirconia ceramic split sleeve
Specifications
  • Fiber Adapter Panel
  • Number Of Ports: 6
  • Sleeve Type: Split
  • Sleeve Material: Zirconia Ceramic
  • Includes: Loaded With (6) Aqua LC 10Gig(TM) OM3/OM4 50/125 um Duplex Multimode Fiber Optic Adapters
  • Dimension: 4.30 Inch Length x 1.38 Inch Width x 1.73 Inch Depth (109.1 mm x 35.2 mm x 44 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items