FAP6WBUDLCZ | PANDUIT

PANDUIT | FAP6WBUDLCZ | FAP with 6 LC Duplex OS1/OS2 Single-mode Adapters (Blue) Zirconia Ceramic Split Sleeves

  • Manufacturer # FAP6WBUDLCZ
  • Anixter #270999
Connector Type: LC
Enclosure Type: OPTICOM
Fiber Count: 6
Description

Opticom Rack and Wall Mount Enclosures, Fiber Adapter Patch Panels, and Opticom Zero RU Fiber Adapter Panel Brackets.

Features
  • Snap quickly into the front of all Opticom(TM) components
  • Loaded panels available with MPO/MPO, LC, SC, ST, MT-RJ or FC adapters
  • LC fiber adapter panels are Sr./Jr. to conserve enclosure space
  • Choice of phosphor bronze or zirconia ceramic split sleeve
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items