FAP6WEORDLCZ | PANDUIT

PANDUIT | FAP6WEORDLCZ | LC FAP With 6 KEYED LC (E-OR) ADAPT WITH ZIRCONIA CERAMIC SPLIT SLEEVES

  • Manufacturer # FAP6WEORDLCZ
  • Anixter #415338
Connector Type: LC
Enclosure Type: OPTICOM
Fiber Count: 6
Description

Keyed LC FAP loaded with six LC (keyed E - orange) duplex fiber optic adapters with zirconia ceramic split sleeves.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items