Select Country and Language Europe, Middle East & Africa / English
Change Country
FAP6WSTZ | PANDUIT

PANDUIT | FAP6WSTZ | FAP with 6 ST Simplex Signlemode Adapters Zirconia

  • Manufacturer # FAP6WSTZ
  • Anixter #268852
Connector Type: ST-COMPATIBLE
Enclosure Type: OPTICOM
Fiber Count: 6
Features
  • Loaded with TIA/EIA-604 FOCIS-2 compatible adapters
  • Exceed TIA/EIA-568-B.3 requirements
  • Snap quickly into the front of all Opticom(TM) components
  • Choice of phosphor bronze or zirconia ceramic split sleeves to fit specific network requirements; zirconia ceramic split sleeves are recommended for OM3 multimode and OS1/OS2 single-mode applications
  • ST adapters are also available in Mini-Com(TM) Modules, or separately to provide a complete ST system solution
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items