FAP8WAQDLCZ | PANDUIT

PANDUIT | FAP8WAQDLCZ | FAP with 8 LC Duplex 10 Gig OM3/OM4 Multimode Adapters, Aqua, Zirconia Ceramic Split Sleeves

  • Manufacturer # FAP8WAQDLCZ
  • Anixter #400874
Connector Type: LC
Enclosure Type: OPTICOM
Fiber Count: 8
Description

LC 10Gig(TM) OM3/OM4 FAP loaded with eight LC 10Gig(TM) Duplex Multimode Fiber Optic Adapters (Aqua) with zirconia ceramic split sleeves.

Features
  • Snap quickly into the front of all Opticom(TM) components
  • Loaded panels available with MPO/MPO*, LC, SC, ST, MT-RJ or FC adapters
  • LC fiber adapter panels are Sr./Jr. to conserve enclosure space
  • Choice of phosphor bronze or zirconia ceramic split sleeves t
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items