Select Country and Language Europe, Middle East & Africa / English
Change Country
FASL300PG | CABLOFIL

CABLOFIL | FASL300PG | FAS L bracket 12 in. L, finish: pre-galvanized

  • Manufacturer # FASL300PG
  • Anixter #199342
Components: SUPPORT SYSTEMS
Finish: PRE-GALVANIZED
Material: STEEL
Type: WIRE BASKET
Description

For installation onto walls and under-floor pedestals. Patented FAS-style attachment holds cable tray secure without nuts and bolts. Also available in Hot-Dipped Galvanized (GC), Stainless Steel (316L), Black (BL), and Custom Painted Color (PE) finishes.
Look to Cablofil for the most complete line of support hardware for walls, ceilings, floors and cabinets. Many brackets feature their patented FAS support system, securing Cablofil cable tray without nuts and bolts.

Features
  • For installation of Cablofil tray onto walls.
  • Reduce installation time - patented FAS style attachment holds cable tray secure without nuts and bolts.
  • Order in.width in. to match tray.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items