Select Country and Language Europe, Middle East & Africa / English
Change Country
FB269 | 3M

3M | FB269 | Fire Barrier Pillows, Red, Medium - 2 in x 6 in x 9 in

  • Manufacturer # FB269 | 98-0400-5422-7
  • Anixter #247364
RoHS Compliant: YES
Type: FIRE STOP
Description

Self-contained, intumescent product for use in a wide variety of through-penetration firestops including cable trays, conduit and blank openings.

Features
  • Firestop tested for up to 3 hours in accordance with ASTM E 814 (UL 1479)
  • Intumesces to form a hard char that tightly seals penetrations against flame spread, smoke and toxic gases
  • No wire mesh required
  • Graphite-free, does not conduct electricity
  • UL classified (meets code requirements)
  • Re-enterable and re-useable for new or retrofit installations
  • Available in three sizes (use a combination of sizes to fit a variety of openings)
  • Easy to install
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items