FB335 - SNAP-ON INDUSTRIAL BRANDS - FEELER | Anixter
FB335 | SNAP-ON INDUSTRIAL BRANDS

SNAP-ON INDUSTRIAL BRANDS | FB335 | FEELER GAUGE SET FB335

  • Manufacturer # FB335
  • Anixter #HTPMFPS003
Category: GAUGES
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: PRECISION MEASURE - FEELER GAUGE - SET
Size / Capacity: NONE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items